Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J

Item #: 1066264

Cat #: 194R-J30-1753

UPC: 781180651021

Call for price
Company wide:
0 in stock
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary

Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J30-1753 from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles. And it has a standard shaft. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180651021, 194R-J30-1753, ALB194RJ301753

Specifications

Type: Disconnect Switch, Fused
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Fused
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30