Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC

Item #: 1066255

Cat #: 194R-C30-1753

UPC: 781180651014

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary

Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-C30-1753 from Rockwell Automation® is a 30 A fused disconnect switch (UL class CSA HRCI-MIS). It is kitted. It has three poles. And it has a standard shaft.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180651014, 194R-C30-1753, ALB194RC301753

Specifications

Type: Disconnect Switch, Fused
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Fused
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30