Actuator, 1-0-2, Gray/Black, 64 x 64mm, IP65, Type E

Item #: 1066245

Cat #: 194L-HE6E-375

UPC: 662468999205

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, 1-0-2 Change Over, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 63A, Type E

Overview

Actuator, 1-0-2 Change Over, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 63A, Type E
Also known as: 662468999205, 194L-HE6E-375, ALB194LHE6E375

Specifications

Color: Gray/Black
Type: Actuator Handle, 3 Position
IP/NEMA Rating: IP65
Size: 64 x 64 mm
Standards: Build America Buy America Compliant
Color: Gray/Black
IP/NEMA Rating: IP65
Standards: Build America Buy America Compliant
Type: Actuator Handle, 3 Position
Size: 64 x 64 mm