Actuator, O-I, Gray/Black, 64 x 64mm, IP65, Type E

Item #: 1066244

Cat #: 194L-HE6E-175

UPC: 662072555286

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, O-I, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 100A, Type E

Overview

Actuator, O-I, Gray/Black, 64 mm x 64 mm, IP65, for 194E-25 - 100A, Type E
Also known as: 662072555286, 194L-HE6E-175, ALB194LHE6E175

Specifications

Color: Gray/Black
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Size: 64 x 64 mm
Color: Gray/Black
IP/NEMA Rating: IP65
Type: 2 Position, Actuator Handle
Size: 64 x 64 mm