Actuator, O-I, Red/Yellow, 48 x 48mm, IP65, Type I

Item #: 1066230

Cat #: 194L-HE4I-175

UPC: 662072555132

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, O-I, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type I

Overview

Actuator, O-I, Red/Yellow, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type I
Also known as: 662072555132, 194L-HE4I-175, ALB194LHE4I175

Specifications

Size: 48 x 48 mm
Type: 2 Position, Actuator Handle
Color: Red/Yellow
IP/NEMA Rating: IP65
Size: 48 x 48 mm
Color: Red/Yellow
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65