Actuator, I-O-II, Gray/Black, 48 x 48mm, IP65, Type A

Item #: 1066222

Cat #: 194L-HE4A-375

UPC: 662468218931

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, Changeover, I-O-II, Gray/Black, 48 mm x 48 mm, IP65, for 194E-25 - 63-3753

Overview

Actuator, Changeover, I-O-II, Gray/Black, 48 mm x 48 mm, IP65, for 194E-25 - 63-3753
Also known as: 662468218931, 194L-HE4A-375, ALB194LHE4A375

Specifications

Type: Hand-Off-Auto, Enclosure, Control Kit
Size: 4 - 7
Mounting: Enclosure
Type: Hand-Off-Auto, Enclosure, Control Kit
Mounting: Enclosure
Size: 4 - 7