This product may not be available in all locations.

Actuator, 1-O-2, Gray/Black, 48 x 48mm, IP65, Type A
Item #: 1066221
Cat #: 194L-HE4A-350
UPC: 662468218924
Call for price
Company wide:
0
in stock
Documents & Guides
Actuator, Changeover, 1-O-2, Gray/Black, 48 mm x 48 mm, IP65, Screw Fixing, No Locking Provision
Overview
Actuator, Changeover, 1-O-2, Gray/Black, 48 mm x 48 mm, IP65, Screw Fixing, No Locking Provision
Also known as: 662468218924, 194L-HE4A-350, ALB194LHE4A350
Specifications
| Color: | Gray/Black |
| Size: | 48 x 48 mm |
| Type: | 2 Position, Actuator Handle |
| IP/NEMA Rating: | IP65 |
| Color: | Gray/Black |
| Type: | 2 Position, Actuator Handle |
| Size: | 48 x 48 mm |
| IP/NEMA Rating: | IP65 |