Actuator, OFF-ON, Front Mounted, Red/Yellow, Control Knob and Plate

Item #: 1066211

Cat #: 194L-HC6N-175

UPC: 662468880374

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, OFF-ON, Front Mounted, Red/Yellow, Control Knob and Plate, 67 mm x 67 mm, IP65, Type N, Locking

Overview

Actuator, OFF-ON, Front Mounted, Red/Yellow, Control Knob and Plate, 67 mm x 67 mm, IP65, Type N, Locking
Also known as: 662468880374, 194L-HC6N-175, ALB194LHC6N175

Specifications

Mounting: Door, Front
Size: 67 x 67 mm
Type: 2 Position, Actuator Handle
Color: Red/Yellow
IP/NEMA Rating: IP65
Mounting: Door, Front
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Size: 67 x 67 mm
Color: Red/Yellow