Actuator, 0-1, 90D, Front Mounted, Red/Yellow, Control Knob and Plate

Item #: 1066209

Cat #: 194L-HC4L-175

UPC: 662072679210

Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, 0 - 1, 90 Degree, Front Mounted, Red/Yellow, Control Knob and Plate, 48 mm x 48 mm, IP65, Type L, Locking

Overview

Actuator, 0 - 1, 90 Degree, Front Mounted, Red/Yellow, Control Knob and Plate, 48 mm x 48 mm, IP65, Type L, Locking
Also known as: 662072679210, 194L-HC4L-175, ALB194LHC4L175

Specifications

Size: 48 x 48 mm
Mounting: Door, Front
Color: Red/Yellow
IP/NEMA Rating: IP65
Type: Selector Handles
Size: 48 x 48 mm
Color: Red/Yellow
Type: Selector Handles
Mounting: Door, Front
IP/NEMA Rating: IP65