ETN E57P-30SPN10-C2 E57P PROX, 30MM

Item #: 1066208

Cat #: E57P-30SPN10-C2

UPC: 786685906386

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
C-H E57P-30SPN10-C2

Overview

C-H E57P-30SPN10-C2
Also known as: 786685906386, E57P-30SPN10-C2, CUTE57P30SPN10C2

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Type: Inductive Proximity Sensor
Length: 2 m