Control and Load Switch, OFF-ON 90 deg, 40 A, 2 Poles, Front / Door

Item #: 1066191

Cat #: 194L-E40-1752

UPC: 611320923063

Call for price
Company wide:
0 in stock
Documents & Guides
Control and Load Switch, OFF-ON 90 deg, 40 A, 2 Poles, Front / Door

Overview

Control and Load Switch, OFF-ON 90 deg, 40 A, 2 Poles, Front / Door

Flexible and adaptable, Allen-Bradley® Bulletin 194L control and load switches are time- and space-saving devices. They can be used as manual motor controllers and motor disconnects. These switches are available in front door-, base-, or DIN rail-mounting versions. Catalog item 194L-E40-1752 is a 40 A, two-pole 194L IEC control and load switch from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320923063, 194L-E40-1752, ALB194LE401752

Specifications

Type: Non-Fusible Disconnect Switches
Type: Non-Fusible Disconnect Switches