A-B 194L-E32-3253 194L Load Switch

Item #: 1066189

Cat #: 194L-E32-3253

UPC: 611320922776

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-E32-3253 32 A 194L L

Overview

ALB 194L-E32-3253 32 A 194L L
Also known as: 611320922776, 194L-E32-3253, ALB194LE323253

Specifications

Type: Non-Fusible Disconnect Switches
Type: Non-Fusible Disconnect Switches