Load Switch, Front/Door Mount, 32A, 2 Position, Step Switch, 3P

Item #: 1066187

Cat #: 194L-E32-1753

UPC: 611320922677

Call for price
Company wide:
0 in stock
Documents & Guides
Load Switch, Front/Door Mount, 32 Amp, 690 Volt AC, 2 Position, 90 Degree, Step Switch, 3-Pole, No Handle

Overview

Load Switch, Front/Door Mount, 32 Amp, 690 Volt AC, 2 Position, 90 Degree, Step Switch, 3-Pole, No Handle
Also known as: 611320922677, 194L-E32-1753, ALB194LE321753

Specifications

Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 32
Type: Non-Fusible, Step Switch
Volts AC: 690
Mounting: Door, Front
Type: Non-Fusible, Step Switch
Poles: 3
Amps: 32