Disconnect Switch, Open, 20A, 690VAC, 3P, Door/Front Mount

Item #: 1066159

Cat #: 194L-E20-1753

UPC: 662072561621

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Open, 20 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Door/Front Mount

Overview

Switch, Disconnect, Open, 20 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Door/Front Mount
Also known as: 662072561621, 194L-E20-1753, ALB194LE201753

Specifications

Type: Disconnect Switch
Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 20
Type: Disconnect Switch
Poles: 3
Amps: 20
Volts AC: 690
Mounting: Door, Front