Disconnect Switch, Open, 16A, 690VAC, 3P, Door/Front Mount

Item #: 1066143

Cat #: 194L-E16-1753

UPC: 662072559598

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Open, 16 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Door/Front Mount

Overview

Switch, Disconnect, Open, 16 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Door/Front Mount
Also known as: 662072559598, 194L-E16-1753, ALB194LE161753

Specifications

Type: Disconnect Switch
Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 16
Type: Disconnect Switch
Poles: 3
Amps: 16
Volts AC: 690
Mounting: Door, Front