Load Switch, Front/Door Mount, 12A, 6 Position, Step Switch, 1P

Item #: 1066135

Cat #: 194L-E12-4531

UPC: 662072558027

Call for price
Company wide:
0 in stock
Documents & Guides
Load Switch, Front/Door Mount, 12 Amp, 690 Volt AC, 6 Position, 60 Degree, Step Switch, 1-Pole, No Handle

Overview

Load Switch, Front/Door Mount, 12 Amp, 690 Volt AC, 6 Position, 60 Degree, Step Switch, 1-Pole, No Handle

Bulletin 194L Control and Load Switches are flexible, adaptable, time- and space-saving devices. Our switches are available as front door-, base- or DIN Rail-mounting versions. You can use these switches as manual motor controllers and motor disconnects.

Also known as: 662072558027, 194L-E12-4531, ALB194LE124531

Specifications

Volts AC: 690
Mounting: Door, Front
Type: Non-Fusible, Step Switch
Poles: 1
Volts AC: 690
Type: Non-Fusible, Step Switch
Mounting: Door, Front
Poles: 1