This product may not be available in all locations.

Disconnect Switch, Open, 25A, 690VAC, 2P, Base/DIN Rail Mount
Item #: 1066094
Cat #: 194L-A25-1752
UPC: 662072565070
Call for price
Company wide:
0
in stock
Documents & Guides
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Base/DIN Rail Mount
Overview
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Base/DIN Rail Mount
Also known as: 662072565070, 194L-A25-1752, ALB194LA251752
Specifications
| Type: | Toggle Switch, SPDT, Maintained |
| Amps: | 10, 15 |
| Color: | Metallic |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Type: | Toggle Switch, SPDT, Maintained |
| Color: | Metallic |
| Poles: | 1 |
| Amps: | 10, 15 |
| Volts AC: | 120, 240 |