Disconnect Switch, Open, 12A, 690VAC, 3P, Base/DIN Rail Mount

Item #: 1066075

Cat #: 194L-A12-1753

UPC: 662072559048

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Open, 12 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Open, 12 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Base/DIN Rail Mount
Also known as: 662072559048, 194L-A12-1753, ALB194LA121753

Specifications

Type: Disconnect Switch
Volts AC: 690
Poles: 3
Mounting: Base, DIN Rail
Amps: 12
Type: Disconnect Switch
Poles: 3
Amps: 12
Volts AC: 690
Mounting: Base, DIN Rail