Disconnect Switch, Enclosed, 25A, 600VAC, 3P, Gray/Black Knob, 1NO/NC

Item #: 1066070

Cat #: 194E-KA20-P11

UPC: 662072989340

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 25 Amp, 600 Volt AC, 3-Pole, Gray/Black Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Disconnect Switch, Enclosed, Non-Metallic, NEMA 3/4/4X, IP66, 25 Amp, 600 Volt AC, 3-Pole, Gray/Black Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Also known as: 662072989340, 194E-KA20-P11, ALB194EKA20P11

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Color: Gray/Black
Mounting: Surface
Amps: 25
Volts AC: 600
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3, NEMA 4
Color: Gray/Black
Amps: 25
Family / Style: 194E