Switch, Actuator, Red/Yellow, 54mm x 54mm, Type N, w/Legend Plate

Item #: 1066062

Cat #: 194E-HE4N-175

UPC: 611320707106

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Actuator, Red Knob, Yellow Legend Plate, 2 Position, 54 mm x 54 mm, Type N, O/OFF - I/ON, Provision for 3 Padlocks

Overview

Switch, Actuator, Red Knob, Yellow Legend Plate, 2 Position, 54 mm x 54 mm, Type N, O/OFF - I/ON, Provision for 3 Padlocks
Also known as: 611320707106, 194E-HE4N-175, ALB194EHE4N175

Specifications

Type: Handle, Acuator
Color: Red/Yellow
Size: 54 x 54 mm
Family / Style: 194E
Type: Handle, Acuator
Size: 54 x 54 mm
Color: Red/Yellow
Family / Style: 194E