Switch, Actuator,Gray/Black, 54mm x 54mm, Type G, w/Legend Plate

Item #: 1066061

Cat #: 194E-HE4G-175

UPC: 611320707090

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Actuator, Black Knob, Gray Legend Plate, 2 Position, 54 mm x 54 mm, Type G, O/OFF - I/ON, Provision for 3 Padlocks

Overview

Switch, Actuator, Black Knob, Gray Legend Plate, 2 Position, 54 mm x 54 mm, Type G, O/OFF - I/ON, Provision for 3 Padlocks
Also known as: 611320707090, 194E-HE4G-175, ALB194EHE4G175

Specifications

Color: Gray/Black
Type: Handle, Acuator
Size: 54 x 54 mm
Family / Style: 194E
Color: Gray/Black
Size: 54 x 54 mm
Type: Handle, Acuator
Family / Style: 194E