Disconnect Switch, Non-Fused, 6P, 2-Position, 25A, 690VAC

Item #: 1066025

Cat #: 194E-E25-1756

UPC: 662468863216

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount

Overview

Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount
Also known as: 662468863216, 194E-E25-1756, ALB194EE251756

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Mounting: Door, Front
Poles: 6
Amps: 25
Family / Style: 194E
Type: Disconnect Switch, Open
Mounting: Door, Front
Amps: 25
Volts AC: 690
Poles: 6
Family / Style: 194E