
2 AWG XHHW Stranded Copper, White, 2500'
Item #: 1066005
Cat #: 2XHHWCSTRWHITE
UPC: 048243241873
$ 3.18 FT
Company wide:
12,970
in stock
Documents & Guides
2 AWG XHHW-2 Stranded Copper, White, 2500 foot Reel
Overview
2 AWG XHHW-2 Stranded Copper, White, 2500 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243241873, 2XHHWCSTRWHITE, 2XHHWCSTRWHIX2500
Specifications
Length: | 2500 ft |
Material: | Copper |
Color: | White |
Gauge: | 2 AWG |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Color: | White |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Material: | Copper |
Gauge: | 2 AWG |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)