Disconnect Switch, 6P, 2-Position, 63A, 690VAC, No Handle

Item #: 1065987

Cat #: 194E-A63-1756

UPC: 662072554401

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 6-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 6-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Also known as: 662072554401, 194E-A63-1756, ALB194EA631756

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Amps: 63
Poles: 6
Mounting: DIN Rail
Family / Style: 194E
Type: Disconnect Switch, Open
Amps: 63
Mounting: DIN Rail
Volts AC: 690
Poles: 6
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)