300 XHHW-2 Stranded Aluminum, White

Item #: 1065965

Cat #: 300XHHWAWHITE

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, White

Overview

300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, White

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 300XHHWAWHITE

Specifications

Gauge: 300 kcmil
Length: Cut to Length
Color: White
Volts AC: 600
Material: Aluminum
Stranding: Stranded
Gauge: 300 kcmil
Color: White
Material: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Stranded