This product may not be available in all locations.

Controller, 2MB Memory, Safety, No Embedded I/O, 1769 Power Supply
Item #: 1065907
Cat #: 1769-L33ERMS
UPC: 885630424521
Call for price
Company wide:
0
in stock
Documents & Guides
Controller, CompactLogix 5370 L3, Dual Ethernet w/DLR Capability, 2MB Standard + 1MB Safety Memory, 16 - I/O Expansion, 32 Ethernet IP Nodes, 8 Axis CIP Motion, Kinematics with Integrated Safety function
Overview
Controller, CompactLogix 5370 L3, Dual Ethernet w/DLR Capability, 2MB Standard + 1MB Safety Memory, 16 - I/O Expansion, 32 Ethernet IP Nodes, 8 Axis CIP Motion, Kinematics with Integrated Safety function
A part of the Integrated Architecture® system, CompactLogix™ 5370 controllers include integrated safety. They have consistent tools and features, including the same network protocol, programming software, and information capabilities as all Logix controllers. Allen-Bradley® catalog item 1769-L33ERMS from Rockwell Automation® is a 2 MB user memory and 1 MB safety memory Compact GuardLogix® controller USB. It has dual Ethernet ports and CIP motion.
Allen-Bradley, CompactLogix, and Integrated Architecture are trademarks of Rockwell Automation, Inc.
Also known as: 885630424521, 1769-L33ERMS, ALB1769L33ERMS
Specifications
| Type: | Controller |
| Volts DC: | 24 |
| Size: | 2/1 MB |
| Type: | Controller |
| Size: | 2/1 MB |
| Volts DC: | 24 |