Controller, 24 Inputs, 16 Relay Outputs, 120/240VAC, Redundant

Item #: 1065895

Cat #: 1762-L40BWAR

UPC: 781180463877

Call for price
Company wide:
0 in stock
Documents & Guides
Controller, MicroLogix, 20 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 16 Relay Outputs, 120/240 Volt AC, Redundant RS-232 Port

Overview

Controller, MicroLogix, 20 - 24 Volt DC Inputs, 4 - 24 Volt DC Fast Inputs, 16 Relay Outputs, 120/240 Volt AC, Redundant RS-232 Port

MicroLogix™ 1200 programmable logic controller systems are a great fit for tight spaces. But don’t let their small size fool you. They’re powerful enough for a wide range of applications. Allen-Bradley® catalog item 1762-L40BWAR from Rockwell Automation® is a 120/240 V AC power MicroLogix 1200 controller. It has 20 standard 24 V DC and four fast 24 V DC digital inputs and 16 Relay Outputs And it has a programming / HMI port.

Allen-Bradley and MicroLogix are trademarks of Rockwell Automation, Inc.

Also known as: 781180463877, 1762-L40BWAR, ALB1762L40BWAR

Specifications

Type: Redundant, Controller
Mounting: Chassis
Volts AC: 120, 240
Circuits: 40
Type: Redundant, Controller
Volts AC: 120, 240
Mounting: Chassis
Circuits: 40