Power Supply, Compact, 24-28VDC Output, 100 - 240VAC, 110 - 300VDC Input

Item #: 1065829

Cat #: 1606-XLP60EQ

UPC: 885630159591

Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, Compact, 60 Watt, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input

Overview

Power Supply, Compact, 60 Watt, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input

Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP60EQ from Rockwell Automation® is a 60 W, 100-240 V AC or 110-300 V DC input, 24-48 V DC output, 2.1 A output power supply. And it has parallel operation.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630159591, 1606-XLP60EQ, ALB1606XLP60EQ

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 60
Amps: 2.500
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 24/28
Mounting: DIN Rail
Wattage: 60
Volts AC Range: 100 - 240
Volts DC: 24/28
Phase: 1
Amps: 2.500
Volts DC Range: 110 - 300