This product may not be available in all locations.

Power Supply, 24-28VDC, 120 W, 85-132VAC /170-264VAC Input Voltage
Item #: 1065813
Cat #: 1606-XLB120E
UPC: 889508133898
Call for price
Company wide:
2
in stock
Documents & Guides
Basic Power Supply, 24 - 28 Volt DC, 120 Watt, 85 - 132 Volt AC /170 - 264 Volt AC Input Voltage
Overview
Basic Power Supply, 24 - 28 Volt DC, 120 Watt, 85 - 132 Volt AC /170 - 264 Volt AC Input Voltage
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. Catalog item 1606-XLB120E from Rockwell Automation® is a 100-240 V AC input, 120 W (5 A) output power supply. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508133898, 1606-XLB120E, ALB1606XLB120E
Specifications
| Amps: | 5 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Wattage: | 120 |
| Volts AC Range: | 85 - 132, 170 - 264 |
| Volts DC: | 24/28 |
| Amps: | 5 |
| Phase: | 1 |
| Volts AC Range: | 85 - 132, 170 - 264 |
| Mounting: | DIN Rail |
| Wattage: | 120 |
| Volts DC: | 24/28 |