Power Supply, 240W, 24VDC Output, Redundancy Mode, 1-Phase *** Discontinued ***

Item #: 1065804
Cat #: 1606-XL240DR
UPC: 662073044161
Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, 240 Watt, 24 Volt DC Output, Redundancy Mode, 1-Phase *** Discontinued ***

Overview

Power Supply, 240 Watt, 24 Volt DC Output, Redundancy Mode, 1-Phase *** Discontinued ***
Also known as: 662073044161, 1606-XL240DR, ALB1606XL240DR

Specifications

Wattage: 240
Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 240
Type: Power Supply
Phase: 1
Volts DC: 24
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)