Cable, Ethernet Connectivity, M12 Male Straight to Flying Lead, 10m

Item #: 1065789

Cat #: 1585D-M4TB-10

UPC: 612598467730

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Ethernet Connectivity, M12 Male Straight to Flying Lead, 10 meter, 4 Conductor, Teal, TPE, Unshielded Twisted Pair

Overview

Cable, Ethernet Connectivity, M12 Male Straight to Flying Lead, 10 meter, 4 Conductor, Teal, TPE, Unshielded Twisted Pair
Also known as: 612598467730, 1585D-M4TB-10, ALB1585DM4TB10

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 10 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Color: Teal
Length: 10 m