Connector, Insulation Displacement, Female, Shielded, 4Pin, M12

Item #: 1065784

Cat #: 1585D-F4DC-SH

UPC: 662074305193

Call for price
Company wide:
0 in stock
Documents & Guides
Connector, Insulation Displacement, Straight Female, 4 Pin, M12

Overview

Connector, Insulation Displacement, Straight Female, 4 Pin, M12
Also known as: 662074305193, 1585D-F4DC-SH, ALB1585DF4DCSH

Specifications

Gender: Female
Type: Cable, Connector
Gender: Female
Type: Cable, Connector

Customer Reviews

No reviews for this product
(0)