DS100C RECEPTACLE

Item #: 1065771

Cat #: 33-64243-C-K04-375

UPC: 784474046251

$ 943.91 EA
Company wide:
0 in stock
Rated Current (A) 100A Rated Voltage (V) 480 VAC Horsepower Rating 50HP Contact Configuration 3P+G Auxiliary Contacts NO AUX Ratings Information SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH Environmental Rating Type 3R IP 55 Short Circuit Rating 100 KA - MAKE & WITHSTAND Impact Rating IK08 Material POLY Product Color BLUE Minimum Operating Temperature -40F -40C Maximum Operating Temperature 140F 60C Wiring Capacity - Phase Contacts 10 AWG – 2 AWG SCREW TERMINAL Applicable Standards UL 2682 UL 1682 cCSAus C22.2 No. 182.1-13 Option(1) MUSHROOM PAWL Accessory Size 4

Overview

Rated Current (A) 100A Rated Voltage (V) 480 VAC Horsepower Rating 50HP Contact Configuration 3P+G Auxiliary Contacts NO AUX Ratings Information SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH Environmental Rating Type 3R IP 55 Short Circuit Rating 100 KA - MAKE & WITHSTAND Impact Rating IK08 Material POLY Product Color BLUE Minimum Operating Temperature -40F -40C Maximum Operating Temperature 140F 60C Wiring Capacity - Phase Contacts 10 AWG – 2 AWG SCREW TERMINAL Applicable Standards UL 2682 UL 1682 cCSAus C22.2 No. 182.1-13 Option(1) MUSHROOM PAWL Accessory Size 4
Also known as: 784474046251, 33-64243-C-K04-375, MEL3364243CK04375N

Specifications

Amps: 100
Amps: 100