Soild State Contactor, 20A, Open Type, 600VAC, 5-32VDC Coil, 3-10HP

Item #: 1065768

Cat #: 156-C2P25NCD

UPC: 889508204604

Call for price
Company wide:
0 in stock
Documents & Guides
Soild State Contactor, 20 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 3 - 10 Horse Power, 2-Phase

Overview

Soild State Contactor, 20 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 3 - 10 Horse Power, 2-Phase

Our Bulletin 156-C Solid-state Contactors complement our line of Bulletin 700 solid-state relays to provide you with a complete line of solid-state solutions. Our contactors are designed without moving parts or contacts that can wear out. This feature can reduce or eliminate the cost associated with maintenance, part replacement, and downtime.

Also known as: 889508204604, 156-C2P25NCD, ALB156C2P25NCD

Specifications

Horsepower: 10, 3
Phase: 2
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Type: Solid State Relays
Horsepower: 10, 3
Mounting: DIN Rail
Volts AC: 600
Phase: 2
Amps: 20
Type: Solid State Relays