Soild State Contactor, 25A, Open Type, 600VAC, 5-32VDC Coil, 1-3HP

Item #: 1065761

Cat #: 156-C1P25NCD

UPC: 889508204468

Call for price
Company wide:
0 in stock
Documents & Guides
Soild State Contactor, 25 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 1 - 3 Horse Power

Overview

Soild State Contactor, 25 Amp, Open Type, 600 Volt AC, 5 - 32 Volt DC Coil, 1 - 3 Horse Power
Also known as: 889508204468, 156-C1P25NCD, ALB156C1P25NCD

Specifications

Horsepower: 1, 3
Mounting: DIN Rail
Phase: 1
Amps: 25
Volts AC: 600
Type: Solid State Relays
Horsepower: 1, 3
Phase: 1
Volts AC: 600
Mounting: DIN Rail
Amps: 25
Type: Solid State Relays