Soild State Contactor, 20A, Open Type, 230VAC, 5-32VDC Coil, 1-3HP

Item #: 1065755

Cat #: 156-C1P20NAD

UPC: 889508204307

Call for price
Company wide:
0 in stock
Documents & Guides
Soild State Contactor, 20 Amp, Open Type, 230 Volt AC, 5 - 32 Volt DC Coil, 1 - 3 Horse Power

Overview

Soild State Contactor, 20 Amp, Open Type, 230 Volt AC, 5 - 32 Volt DC Coil, 1 - 3 Horse Power
Also known as: 889508204307, 156-C1P20NAD, ALB156C1P20NAD

Specifications

Horsepower: 1, 3
Volts AC: 230
Mounting: DIN Rail
Phase: 1
Amps: 20
Type: Solid State Relays
Horsepower: 1, 3
Mounting: DIN Rail
Amps: 20
Volts AC: 230
Phase: 1
Type: Solid State Relays