SMC-Flex, Solid State Controller, Open, 625A, 500HP@460VAC, 480VAC, 120VAC Coil, Braking Control Opt

Item #: 1065752

Cat #: 150-F625NBED

UPC: 612598564873

Call for price
Company wide:
0 in stock
Documents & Guides
SMC-Flex, Solid State Controller, Open, 625 Amp, 500 Horse Power @ 460 Volt AC, Input Volt. 200 - 480 Volt AC, Control Volt. 100 - 120 Volt AC, Braking Control Option

Overview

SMC-Flex, Solid State Controller, Open, 625 Amp, 500 Horse Power @ 460 Volt AC, Input Volt. 200 - 480 Volt AC, Control Volt. 100 - 120 Volt AC, Braking Control Option

The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.

Also known as: 612598564873, 150-F625NBED, ALB150F625NBED

Specifications

Type: Controller, Soft Starter
Poles: 3
Horsepower: 500
Mounting: Surface
Amps: 625
Volts AC Control: 100/120
Type: Controller, Soft Starter
Horsepower: 500
Amps: 625
Poles: 3
Mounting: Surface
Volts AC Control: 100/120