Motor Controller, Open Type, 361A, 200 - 480V, 100 - 240VAC Coil, Braking Control

Item #: 1065748

Cat #: 150-F361NBDD

UPC: 662073047872

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 361 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option

Overview

Motor Controller, SMC-Flex, Open Type, 361 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option

The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.

Also known as: 662073047872, 150-F361NBDD, ALB150F361NBDD

Specifications

Phase: 3
Amps: 361
Type: Softstarter, Advanced Control
Phase: 3
Type: Softstarter, Advanced Control
Amps: 361