This product may not be available in all locations.

Motor Controller, Open Type, 317A, 200 - 480V, 100 - 240VAC Coil, Braking Control
Item #: 1065745
Cat #: 150-F317NBDD
UPC: 662073060024
Call for price
Company wide:
0
in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 317 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option
Overview
Motor Controller, SMC-Flex, Open Type, 317 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option
The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.
Also known as: 662073060024, 150-F317NBDD, ALB150F317NBDD
Specifications
| Type: | Softstarter, Advanced Control |
| Amps: | 317 |
| Type: | Softstarter, Advanced Control |
| Amps: | 317 |