Motor Controller, 251A, 100 - 240VAC Coil, Brake Control

Item #: 1065741

Cat #: 150-F251NBDD

UPC: 662073059998

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 251 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Brake Control

Overview

Motor Controller, SMC-Flex, Open Type, 251 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Brake Control

Our SMC™ Flex Soft Starters are available with a current range from 5...1250 A. They feature integral bypass and flexible communications with advanced performance, diagnostics, and protection.

Also known as: 662073059998, 150-F251NBDD, ALB150F251NBDD

Specifications

Phase: 3
Amps: 251
Type: Motor Controller, Braking Control
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller, Braking Control
Amps: 251
Volts AC Control Range: 100 - 240