Transformer, Control Circuit, 350VA, 220 x 440 - 110VAC

Item #: 1065678

Cat #: 1497-F-BASX-0-N

UPC: 611320437065

Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Control Circuit, 350 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips

Overview

Transformer, Control Circuit, 350 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Also known as: 611320437065, 1497-F-BASX-0-N, ALB1497FBASX0N

Specifications

Volt Amps: 350
Phase: 1
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Volt Amps: 350
Primary Voltage: 240/480, 220/440
Phase: 1
Secondary Voltage: 110/120