This product may not be available in all locations.

Transformer, Control, 80VA, 1P Secondary, Fuse Block, No Cover
Item #: 1065631
Cat #: 1497-B-BASX-3-N
UPC: 611320500721
Call for price
Company wide:
6
in stock
Documents & Guides
Transformer, Control, 80 VA, 240/480, 220/40 Volt, Primary, 120/110 Volt Secondary, 2 Primary, 1 Secondary Fuse Block, No Cover
Overview
Transformer, Control, 80 VA, 240/480, 220/40 Volt, Primary, 120/110 Volt Secondary, 2 Primary, 1 Secondary Fuse Block, No Cover
Also known as: 611320500721, 1497-B-BASX-3-N, ALB1497BBASX3N
Specifications
| Phase: | 1 |
| Volt Amps: | 80 |
| Primary Voltage: | 240/480, 220/440 |
| Secondary Voltage: | 110/120 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440 |
| Volt Amps: | 80 |
| Secondary Voltage: | 110/120 |