Control Power Transformer, 80 VA, 240/480 V, 220/440 V, 24 V /26 V

Item #: 1065628

Cat #: 1497-B-BAJK-3-N

UPC: 611320563306

Call for price
Company wide:
0 in stock
Documents & Guides
Control Power Transformer, 80 VA, 240/480 V, 220/440 V, 24 V /26 V, 2 Primary - 1 Secondary

Overview

Control Power Transformer, 80 VA, 240/480 V, 220/440 V, 24 V /26 V, 2 Primary - 1 Secondary
Also known as: 611320563306, 1497-B-BAJK-3-N, ALB1497BBAJK3N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 80
Primary Voltage: 240/480, 220/440
Secondary Voltage: 24/26
Type: Industrial Control, Transformer
Primary Voltage: 240/480, 220/440
Volt Amps: 80
Secondary Voltage: 24/26

Customer Reviews

No reviews for this product
(0)