CONTROL POWER

Item #: 1065584

Cat #: 1497A-A6-M6-0-N

UPC: 662074621385

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1497A-A6-M6-0-N CONTROL POWER

Overview

AB 1497A-A6-M6-0-N CONTROL POWER
Also known as: 662074621385, 1497A-A6-M6-0-N, ALB1497AA6M60N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 250
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)