This product has been discontinued.
This product may not be available in all locations.

Disconnect Switch, Kit, 200A, 600VAC, 250VDC, Fusible, Type R
Item #: 1065547
Cat #: 1494V-DR622-A
UPC: 781180449383
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Disconnect switch Kit, 200 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 200 Amp Fuse Clips for Type R Fuse
Overview
Disconnect switch Kit, 200 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 200 Amp Fuse Clips for Type R Fuse
Also known as: 781180449383, 1494V-DR622-A, ALB1494VDR622A
Specifications
| Type: | Disconnect Switch, Fusible |
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Family / Style: | 1494V |
| Class: | R |
| Volts AC: | 600 |
| Type: | Disconnect Switch, Fusible |
| Poles: | 3 |
| Family / Style: | 1494V |
| Volts AC: | 600 |
| Amps: | 200 |
| Volts DC: | 250 |
| Class: | R |