400 A DISCONNECT

Item #: 1065524

Cat #: 1494V-DH644-A

UPC: 781180449406

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1494V-DH644-A 400 A DISCONNECT

Overview

AB 1494V-DH644-A 400 A DISCONNECT
Also known as: 781180449406, 1494V-DH644-A, ALB1494VDH644A

Specifications

Family / Style: 1494V
Type: Fusible Panel Mount Switches
Family / Style: 1494V
Type: Fusible Panel Mount Switches