Terminal Block, Insulated Side Jumper, T5, 20P, Red

Item #: 1065491

Cat #: 1492-SJT5-20-R

UPC: 662468435116

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Insulated Side Jumper, T5, 20 Pole, No Cover, Red, 10 in a Package

Overview

Terminal Block, Insulated Side Jumper, T5, 20 Pole, No Cover, Red, 10 in a Package
Also known as: 662468435116, 1492-SJT5-20-R, ALB1492SJT520R

Specifications

Type: Terminal Block, Jumper
Color: Red
Family / Style: 1492
Poles: 20
Type: Terminal Block, Jumper
Family / Style: 1492
Color: Red
Poles: 20