This product may not be available in all locations.

Interface Module, Digital, 40 Pins, Field Removable Terminal Block
Item #: 1065487
Cat #: 1492-RIFM40F
UPC: 781180843020
Call for price
Company wide:
0
in stock
Documents & Guides
Interface Module, Digital, Field Removable Terminal Block, Feed Through, 40 Pin Cable Header, 132 Volt AC/DC
Overview
Interface Module, Digital, Field Removable Terminal Block, Feed Through, 40 Pin Cable Header, 132 Volt AC/DC
Also known as: 781180843020, 1492-RIFM40F, ALB1492RIFM40F
Specifications
| Family / Style: | 1492 |
| Type: | Interface Module, Digital |
| Volts AC: | 132 |
| Family / Style: | 1492 |
| Volts AC: | 132 |
| Type: | Interface Module, Digital |