Terminal Block, 12A, 10-57V AC/DC, Fuse Block, LED Indicator, 4mm

Item #: 1065482

Cat #: 1492-RAFB424

UPC: 611320307764

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, 12 Amp, 10 - 57 Volt AC/DC, Fuse Block, Black, Red LED Indicator, Spring Clamp, 4 mm, 25 per Package

Overview

Terminal Block, 12 Amp, 10 - 57 Volt AC/DC, Fuse Block, Black, Red LED Indicator, Spring Clamp, 4 mm, 25 per Package

Terminal blocks have insulated frames and secure two or more wires together. They have clamping components and conducting strips. Allen-Bradley® item 1492-RAFB424 from Rockwell Automation® is a black 4 mm or 2.5 mm (10 x 110 x 44.8mm [0.39 x 4.33 x 1.76 IN]) spring-clamp terminal block with one pole. It is fusible with LED blown fuse indicator. And it is a standard one-circuit fuse block. Voltage Rating: UR - 10-57 V AC / DC, CSA - 10-57 V AC / DC, IEC - 10-57 V AC / DC.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320307764, 1492-RAFB424, ALB1492RAFB424

Specifications

Type: Fuse Holder, Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 12
Volts DC Range: 10 - 57
Volts AC Range: 10 - 57
Type: Fuse Holder, Terminal Block
Mounting: DIN Rail
Amps: 12
Volts AC Range: 10 - 57
Family / Style: 1492
Color: Black
Volts DC Range: 10 - 57