Distribution Block, 350A, 600V AC/DC, 3P, Copper, 2 In/6 Out

Item #: 1065464

Cat #: 1492-PD3C263

UPC: 662072314111

Call for price
Company wide:
0 in stock
Documents & Guides
Distribution Block, 350 Amp, 600 Volt AC/DC, 3 Pole, Copper, 2 Line Side Opening, 14 -2/0 AWG, 6 Load Side Openings, 14 - 4 AWG

Overview

Distribution Block, 350 Amp, 600 Volt AC/DC, 3 Pole, Copper, 2 Line Side Opening, 14 -2/0 AWG, 6 Load Side Openings, 14 - 4 AWG

Rockwell Automation has tested a number of the 1492-PD Power Terminal blocks to determine their SCCR related to the new testing requirements. These are the standard Power Terminal Blocks that have been used in Industrial Control Panels.

Also known as: 662072314111, 1492-PD3C263, ALB1492PD3C263

Specifications

Volts DC: 600
Material: Copper
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 4, 14 - 2/0
Family / Style: 1492 Series
Volts DC: 600
Color: Black
Allowable Gauge Range: 14 - 4, 14 - 2/0
Material: Copper
Volts AC: 600
Family / Style: 1492 Series